Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Naztech Naztech Fast Charge MFi Lightning to USB-C Cable 6ft 14295

Naztech Fast Charge MFi Lightning to USB-C Cable 6ft (Discontinued)

  • Mfr # 14295
  • Zoro # G204094949
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14295
Zoro #
G204094949
UPC #
633755142956
Country of Origin
China

Description

Cable Length: 6ft
Up to 60W Power Delivery Charging
Durable Strain Relief
Cable Type: 8-pin Lightning Connector
Transfers Music & Pictures in Seconds
Charge & Sync Through Your Computer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.