
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
14483
Zoro #
G204095014
UPC #
633755144837
Country of Origin
China
Description
Adaptive Fast Charge Technology
15W High-Speed USB-C Output
Charge 4 Devices Simultaneously & Keeps Them Organized
Smart Chip Technology Automatically Detects & Adjusts Charging Output to Optimal Power
Built-in Transformer & Travel-friendly 100~240V
Power: 5V DC | USB Outputs AFC / 3A USB-C / 2.4A Shared/ 7A Max / 35 Watts
AC Power Cable Length: 5ft with Durable Strain Relief
*Cables Not Included
15W High-Speed USB-C Output
Charge 4 Devices Simultaneously & Keeps Them Organized
Smart Chip Technology Automatically Detects & Adjusts Charging Output to Optimal Power
Built-in Transformer & Travel-friendly 100~240V
Power: 5V DC | USB Outputs AFC / 3A USB-C / 2.4A Shared/ 7A Max / 35 Watts
AC Power Cable Length: 5ft with Durable Strain Relief
*Cables Not Included
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.