Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Naztech Naztech USB-C to 3.5mm Audio Adapter 15162

Naztech USB-C to 3.5mm Audio Adapter (Discontinued)

  • Mfr # 15162
  • Zoro # G305724196
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15162
Zoro #
G305724196
UPC #
633755151620
Country of Origin
China

Dimensions

Cable Length
35 ft

Details

End 1 Connection Type
1 x RJ-45 Network - Male
End 2 Connection Type
1 x RJ-45 Network - Male
Color
Blue
Jacket Material
Polyvinyl Chloride (PVC)
Boot Type
Snagless
Features
Flexible
American Wire Gauge
30 AWG
Cable Characteristic
Patch Cable
Conductor
Copper
Product Type
Network Cable
Device Supported
VoIP Device
Connector Plating
Gold

Description

Cable Length: 3in Cable Type: 3.5mm Port to USB-C Connector Plug Play Convenience 3.5mm Auxiliary Port Ultra-Flexible Flat Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.