Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Naztech Naztech USB-C to 3.5mm Audio Adapter 15162

Naztech USB-C to 3.5mm Audio Adapter (Discontinued)

  • Mfr # 15162
  • Zoro # G604094969
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15162
Zoro #
G604094969
UPC #
633755151620
Country of Origin
China

Description

Cable Length: 3in
Cable Type: 3.5mm Port to USB-C Connector
Plug & Play Convenience
3.5mm Auxiliary Port
Ultra-Flexible Flat Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.