Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Naztech Naztech USB-C to 3.5mm Charge & Audio Adapter 15163

Naztech USB-C to 3.5mm Charge & Audio Adapter (Discontinued)

  • Mfr # 15163
  • Zoro # G704094982
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15163
Zoro #
G704094982
UPC #
633755151637
Country of Origin
China

Description

Cable Length: 4in
Cable Type:USB-C Connector to 3.5mm + USB-C Port
Plug & Play Convenience
Built-in Remote Controls

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.