Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Naztech Naztech USB-C to USB-A 6in. Charge & Sync Cable 13851

Naztech USB-C to USB-A 6in. Charge & Sync Cable (Discontinued)

  • Mfr # 13851
  • Zoro # G404938272
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13851
Zoro #
G404938272
UPC #
-
Country of Origin
China

Description

Cable Length: 6 inch
Cable Type: USB-C to USB-A Connector with Durable Strain Relief
Transfers Music & Pictures in Seconds
Charge & Sync Through Your Computer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.