Zoro Homepage
This item is Discontinued.
Naztech Naztech USB to MFi Lightning Cable 12ft White 15371

Naztech USB to MFi Lightning Cable 12ft White (Discontinued)

  • Mfr # 15371
  • Zoro # G105724198
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15371
Zoro #
G105724198
UPC #
633755153716
Country of Origin
China

Details

Color
Clear
Applicator Type
Twist-up
Product Type
Glue Stick
Features
Washable
Application/Usage
Fabric

Description

MFi Certified for use with Apple Devices 4X Longer than Standard iPhone Cables High-Speed Charge Sync Transfers Data, Music Pictures in Seconds 5X Stronger than Standard Cables Durable Strain Relief Integrated Cable Management Strap

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.