
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
14573
Zoro #
G604095003
UPC #
633755145735
Country of Origin
China
Description
Powerful 35W/ 7A Output
Charge 5 Devices Simultaneously
Made for Qi-Enabled Devices
7.5W/10W iPhone & Android Fast Charge Compatible
4 High-Speed USB Ports (3X USB + 1X USB-C
IntelliQ Smart Chip Technology
AC Power Cable Length: 5ft with Durable Strain Relief
*Cables Not Included
Charge 5 Devices Simultaneously
Made for Qi-Enabled Devices
7.5W/10W iPhone & Android Fast Charge Compatible
4 High-Speed USB Ports (3X USB + 1X USB-C
IntelliQ Smart Chip Technology
AC Power Cable Length: 5ft with Durable Strain Relief
*Cables Not Included
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.