Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Naztech Platinum MFi Lightning Earphones Black 14203

Platinum MFi Lightning Earphones Black (Discontinued)

  • Mfr # 14203
  • Zoro # G610029528
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14203
Zoro #
G610029528
UPC #
633755142031
Country of Origin
China

Details

Color
Black
Item
Earbuds
Includes
Earphones, S, M, L Ear Gels

Description

These Naztech Platinum MFi Lightning Earphones in Black are ideal for hands-free listening! The Platinum earphones are made exclusively for Apple devices that feature a Lightning port. It is engineered with custom-tuned drivers, precision-machined metal housing, an in-ear noise-isolating design and, most importantly, a Lightning connector. Enjoy high-fidelity digital sound with no compromises.


  • •Made for Apple devices
  • •High-fidelity digital audio
  • •Built-in DAC converter
  • •Aircraft aluminum housing
  • •Hands-free music and calls
  • •Noise isolating fit
  • •In-line remote and microphone
  • •Comfortable all day wear
  • •Drivers: 10 mm neodymium
  • •Frequency: 20 Hz to 20 kHz

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.