Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ball Spline Nut, 10 mm, 33 mm L

  • Mfr # SSPF 10

  • Zoro # G1684173


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Type
Flanged
Outside Dia.
21 mm
Material
Carbon Steel/Resin
Dynamic Load Capacity (Lb.)
613 lb
Bearing Type
Ball Spline
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SSPF 10
Zoro #
G1684173
UPC #
-
Country of Origin
Japan

Dimensions

Outside Dia.
21 mm
Flange Dia. (mm)
42 mm
Body Width (In.)
42 mm
Overall Width (mm)
42 mm
Barrel Dia. (mm)
21mm
Overall Length (mm)
33
Bore Dia. (mm)
10 mm
Flange Thickness (mm)
6 mm
Mounting Hole Dia. (mm)
4.5x8x4.4
Length (In.)
33 mm
Flange Dia.
42 mm
Inside Dia.
10 mm
Flange Thickness
6 mm
Inside Diameter
10 mm
Flange Diameter
42 mm
Overall Length
33 mm
Mounting Hole Diameter
8 mm
Outside Diameter
21 mm

Details

Item
Ball Spline Nut
Type
Flanged
Material
Carbon Steel/Resin
Dynamic Load Capacity (Lb.)
613 lb
Bearing Type
Ball Spline
Static Load Capacity (Lb.)
1,138 lb
Mounting Hole Center (In.)
32 mm
Seal
Yes
Lubrication
Oil Hole
Steady State Speed
2 mps
Color
Silver
For Use With
NB Spline Shafts
Static Load Capacity (N)
1,138 lbf
Mounting Hole Center (mm)
32mm
Dynamic Load Capacity (N)
613 lbf
Temp. Range (F)
176
Series
SSPF
Minimum Operating Temperature
Not Available
System of Measurement
Metric
Maximum Operating Temperature
176 Degrees F
Static Load Capacity
116 N
Dynamic Load Capacity
18 N
Includes Seals
Seals Included
Mounting Hole Center
32 mm

Description

Ball Spline Nut, Inside Diameter 10 mm, Outside Diameter 21 mm, Flange Width Not Applicable, Overall Length 33 mm, Flange Diameter 42 mm, Dynamic Load Capacity 18 N, Flange Thickness 6 mm, Material Carbon Steel/Resin, Lubrication Oil Hole, Series SSPF, Static Load Capacity 116 N, Steady State Speed 2 mps, System of Measurement Metric, Maximum Operating Temperature 176 Degrees F, Minimum Operating Temperature Not Available, Bolt Size -, Includes Seals Seals Included, Body Width Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.