Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flange Bearing, Dia. 0.750 In., 1.625 In.L

  • Mfr # SWF12GUU

  • Zoro # G7530451


product price: $42.79
/ea

Key Features

Bore Dia. (In.)
0.75 in
Flange Dia. (In.)
0.3125
Material
Resin
Temp. Range (F)
-4 Degrees to 176 Degrees
Steady State Speed
5 fps
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SWF12GUU
Zoro #
G7530451
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia. (In.)
0.75 in
Flange Dia. (In.)
0.3125
Overall Length (In.)
1.625 in
Overall Height (In.)
2 3/16 in
Overall Width (In.)
1.25 in
Width
1.25
Mounting Hole Dia. (In.)
0.2187 in
Height
1.25
Flange Thickness (In.)
0.312 in
Body Width (In.)
1.25 in
Barrel Dia. (In.)
1.562 in
Shaft Dia. (In.)
0.75 in
Mounting Hole Dia. (mm)
0.2187 in
Length (In.)
1 5/8 in
Inside Dia.
3/4 in
Outside Dia.
1 9/16 in
Flange Thickness
0.313 in
Flange Dia.
0.3125 in
Overall Height
2 3/16 in
Overall Length
1 5/8 in
Inside Diameter
3/4 in
Outside Diameter
1 1/4 in
Flange Diameter
2.188 in
Mounting Hole Diameter
0.2187 in

Details

Item
Linear Round Flange Mount Bearing
Material
Resin
Temp. Range (F)
-4 Degrees to 176 Degrees
Steady State Speed
5 fps
Seal
Rubber
Mounting Hole (In.)
0.2187 in
Mounting Hole Center (In.)
1.718 in
Type
Round Flanged
For Use With
Linear Shafts
Color
Silver
Static Load Capacity (Lb.)
308 lb
Bearing Type
Ball
Dynamic Load Capacity (Lb.)
194 lb
Finish
Anodized
Dynamic Load Capacity (N)
194 lbf
Static Load Capacity (N)
308 lbf
Maximum Operating Temperature
176 Degrees F
Minimum Operating Temperature
-4 Degrees F
Series
SWF
Housing Style
Single
System of Measurement
Inch
Static Load Capacity
1,370 N
Dynamic Load Capacity
862 N
Includes Seals
Seals Included
Mounting Hole Center
1.718 in
Flange Shape
Round

Description

Linear Round Flange Mount Bearing, Inside Diameter 3/4 in, Outside Diameter 1 1/4 in, Flange Width Not Applicable, Overall Length 1 5/8 in, Flange Diameter 2.188 in, Dynamic Load Capacity 862 N, Flange Thickness 0.313 in, Material Resin, Series SWF, Static Load Capacity 1,370 N, Steady State Speed 5 fps, Housing Style Single, System of Measurement Inch, Maximum Operating Temperature 176 Degrees F, Minimum Operating Temperature -4 Degrees F, Flange Shape Round, Finish Anodized

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.