This item is Discontinued.

Nippon Bearing Mini-Guide Assy, Double Carriage, 100 mm L SEBS5BUU-2-100mm

Mini-Guide Assy, Double Carriage, 100 mm L (Discontinued)

  • Mfr # SEBS5BUU-2-100mm
  • Zoro # G3205072
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SEBS5BUU-2-100mm
Zoro #
G3205072
UPC #
-
Country of Origin
Japan

Dimensions

Base Width
5 mm
Rail Height
4 mm
Rail Length
100 mm
Carriage Height
4.5 mm
Carriage Width
12 mm
Carriage Length
16.9 mm
Carriage Hole Size (In.)
M2 x 1.5
Hole Size
2.4x3.5x0.8
Dimension H1
4 mm
Overall Height (mm)
6
Dimension W
3.5 mm
Dimension L2
16.7 mm
Dimension S X l (Carriage Hole Size)
M2x1.5
Dimension N
5 mm
Dimension W1
5 mm
Rail Width
5 mm
Rail Mounting Hole Size
3.5 mm
Carriage Mounting Hole Size
M2 x 1.5
Overall Height
6 mm

Details

Item
Mini-Guide Assembly
Type
Double Carriage
Rail Material
Stainless Steel
Carriage Material
Stainless Steel
Agency Compliance
None
Static Load Capacity (N)
1,520
Max. Speed (In/Sec)
79
Number of Rail Holes
7
Mounting Hole Center to Center (In/mm)
15 mm
Mounting Hole to End (In/mm)
5 mm
Carriage Type
Standard
Running Clearance (In/mm)
2.5 mm
Seals
Yes
Dynamic Load Capacity (N)
1,040
Static Load Capacity (Lb.)
341.1
Rail Finish
Stainless Steel
Dynamic Load Capacity (Lb.)
233.4
Temp. Range (F)
176
Number of Carriages
2
Maximum Operating Temperature
176 Degrees F
Static Load Capacity
0.75 kN
Maximum Travel Velocity
79 in/sec
Includes Seals
Seals Included
Mounting Hole Center to Center
15 mm
Mounting Hole to End
5 mm
Running Clearance
2.5 mm
Dynamic Load Capacity
0.52 kN

Description

Mini-Guide Assembly, Rail Width 5 mm, Number of Carriages 2, Overall Height 6 mm, Rail Length 100 mm, Rail Material Stainless Steel, Carriage Material Stainless Steel, Carriage Length 16.9 mm, Carriage Width 12 mm, Dynamic Load Capacity 0.52 kN, Carriage Type Standard, Rail Finish Stainless Steel, Running Clearance 2.5 mm, Rail Height 4 mm, Rail Mounting Hole Size 3.5 mm, Carriage Height 4.5 mm, Carriage Mounting Hole Size M2 x 1.5, Number of Rail Holes 7, Includes Seals Seals Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.