This item is Discontinued.

Nippon Bearing Mini-Guide Assy, Double Carriage, 160 mm L SEBS5BUU-2-160mm

Mini-Guide Assy, Double Carriage, 160 mm L (Discontinued)

  • Mfr # SEBS5BUU-2-160mm
  • Zoro # G0862906
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SEBS5BUU-2-160mm
Zoro #
G0862906
UPC #
-
Country of Origin
Japan

Dimensions

Base Width
5 mm
Rail Height
4 mm
Rail Length
160 mm
Carriage Height
4.5 mm
Carriage Width
12 mm
Carriage Length
16.9 mm
Dimension W
3.5 mm
Dimension W1
5 mm
Dimension S X l (Carriage Hole Size)
M2x1.5
Dimension L2
16.7 mm
Hole Size
2.4x3.5x0.8
Dimension H1
4 mm
Dimension N
5 mm
Overall Height (mm)
6
Carriage Hole Size (In.)
M2 x 1.5
Rail Mounting Hole Size
3.5 mm
Overall Height
6 mm
Carriage Mounting Hole Size
M2 x 1.5
Rail Width
5 mm

Details

Item
Mini-Guide Assembly
Type
Double Carriage
Rail Material
Stainless Steel
Carriage Material
Stainless Steel
Seals
Yes
Mounting Hole to End (In/mm)
5 mm
Agency Compliance
None
Number of Rail Holes
11
Temp. Range (F)
176
Mounting Hole Center to Center (In/mm)
15 mm
Rail Finish
Stainless Steel
Dynamic Load Capacity (Lb.)
233.4
Running Clearance (In/mm)
2.5 mm
Carriage Type
Standard
Max. Speed (In/Sec)
79
Static Load Capacity (Lb.)
341.1
Dynamic Load Capacity (N)
1,040
Static Load Capacity (N)
1,520
Number of Carriages
2
Maximum Travel Velocity
79 in/sec
Includes Seals
Seals Included
Dynamic Load Capacity
0.52 kN
Maximum Operating Temperature
176 Degrees F
Mounting Hole to End
5 mm
Running Clearance
2.5 mm
Static Load Capacity
0.75 kN
Mounting Hole Center to Center
15 mm

Description

Mini-Guide Assembly, Rail Width 5 mm, Number of Carriages 2, Overall Height 6 mm, Rail Length 160 mm, Rail Material Stainless Steel, Carriage Material Stainless Steel, Carriage Length 16.9 mm, Carriage Width 12 mm, Dynamic Load Capacity 0.52 kN, Carriage Type Standard, Rail Finish Stainless Steel, Running Clearance 2.5 mm, Rail Height 4 mm, Rail Mounting Hole Size 3.5 mm, Carriage Height 4.5 mm, Carriage Mounting Hole Size M2 x 1.5, Number of Rail Holes 11, Includes Seals Seals Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.