Mini-Guide Assy, Double Carriage, 190 mm L (Discontinued)
- Mfr # SEBS15BUU-2-190mm
- Zoro # G1145742
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SEBS15BUU-2-190mm
Zoro #
G1145742
UPC #
-
Country of Origin
Japan
Dimensions
Base Width
15 mm
Rail Height
9.5 mm
Rail Length
190 mm
Carriage Height
12 mm
Carriage Width
32 mm
Carriage Length
43 mm
Carriage Hole Size (In.)
M3 x 4.0
Hole Size
3.5x6.0x4.5
Dimension N
15 mm
Dimension W
8.5 mm
Dimension S X l (Carriage Hole Size)
M3x4
Dimension H1
9.5 mm
Dimension L2
42 mm
Dimension W2
20 mm
Overall Height (mm)
16
Dimension W1
25 mm
Overall Height
16 mm
Rail Mounting Hole Size
6 mm
Rail Width
15 mm
Carriage Mounting Hole Size
M3 x 4
Description
Mini-Guide Assembly, Rail Width 15 mm, Number of Carriages 2, Overall Height 16 mm, Rail Length 190 mm, Rail Material Stainless Steel, Carriage Material Stainless Steel, Carriage Length 43 mm, Carriage Width 32 mm, Dynamic Load Capacity 5.65 kN, Carriage Type Standard, Rail Finish Stainless Steel, Running Clearance 4 mm, Rail Height 9.5 mm, Rail Mounting Hole Size 6 mm, Carriage Height 12 mm, Carriage Mounting Hole Size M3 x 4, Number of Rail Holes 5, Includes Seals Seals Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.