Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Nippon Bearing Mini-Guide Assy, Double Carriage, 270 mm L SEBS15BUU-2-270mm

Mini-Guide Assy, Double Carriage, 270 mm L (Discontinued)

  • Mfr # SEBS15BUU-2-270mm
  • Zoro # G0582154
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SEBS15BUU-2-270mm
Zoro #
G0582154
UPC #
-
Country of Origin
Japan

Dimensions

Base Width
15 mm
Rail Height
9.5 mm
Rail Length
270 mm
Carriage Height
12 mm
Carriage Width
32 mm
Carriage Length
43 mm
Overall Height (mm)
16
Dimension W
8.5 mm
Dimension L2
42 mm
Dimension S X l (Carriage Hole Size)
M3x4
Dimension N
15 mm
Carriage Hole Size (In.)
M3 x 4.0
Dimension W2
20 mm
Dimension W1
25 mm
Hole Size
3.5x6.0x4.5
Dimension H1
9.5 mm
Carriage Mounting Hole Size
M3 x 4
Rail Width
15 mm
Rail Mounting Hole Size
6 mm
Overall Height
16 mm

Details

Item
Mini-Guide Assembly
Type
Double Carriage
Rail Material
Stainless Steel
Carriage Material
Stainless Steel
Number of Rail Holes
7
Dynamic Load Capacity (Lb.)
2,535.7
Temp. Range (F)
176
Max. Speed (In/Sec)
79
Rail Finish
Stainless Steel
Carriage Type
Standard
Mounting Hole Center to Center (In/mm)
40 mm
Agency Compliance
None
Dynamic Load Capacity (N)
11,300
Seals
Yes
Mounting Hole to End (In/mm)
15 mm
Static Load Capacity (Lb.)
3,033.9
Running Clearance (In/mm)
4 mm
Static Load Capacity (N)
13,520
Number of Carriages
2
Static Load Capacity
6.76 kN
Running Clearance
4 mm
Dynamic Load Capacity
5.65 kN
Includes Seals
Seals Included
Mounting Hole Center to Center
40 mm
Maximum Travel Velocity
79 in/sec
Mounting Hole to End
15 mm
Maximum Operating Temperature
176 Degrees F

Description

Mini-Guide Assembly, Rail Width 15 mm, Number of Carriages 2, Overall Height 16 mm, Rail Length 270 mm, Rail Material Stainless Steel, Carriage Material Stainless Steel, Carriage Length 43 mm, Carriage Width 32 mm, Dynamic Load Capacity 5.65 kN, Carriage Type Standard, Rail Finish Stainless Steel, Running Clearance 4 mm, Rail Height 9.5 mm, Rail Mounting Hole Size 6 mm, Carriage Height 12 mm, Carriage Mounting Hole Size M3 x 4, Number of Rail Holes 7, Includes Seals Seals Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.