Mini-Guide Assy, Double Carriage, 880 mm L (Discontinued)
- Mfr # SEBS20BUU-2-880mm
- Zoro # G1288621
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SEBS20BUU-2-880mm
Zoro #
G1288621
UPC #
-
Country of Origin
Japan
Dimensions
Base Width
20 mm
Rail Height
15 mm
Rail Length
880 mm
Carriage Height
17.5 mm
Carriage Width
46 mm
Carriage Length
65.9 mm
Hole Size
6.0x9.5x8.5
Dimension W1
38 mm
Carriage Hole Size (In.)
M4 x 6.0
Dimension L2
65.9 mm
Dimension S X l (Carriage Hole Size)
M4x6
Dimension N
20 mm
Dimension H1
15 mm
Dimension W
13 mm
Overall Height (mm)
25
Dimension W2
38 mm
Carriage Mounting Hole Size
M4 x 6
Rail Mounting Hole Size
6 mm
Overall Height
25 mm
Rail Width
20 mm
Description
Mini-Guide Assembly, Rail Width 20 mm, Number of Carriages 2, Overall Height 25 mm, Rail Length 880 mm, Rail Material Stainless Steel, Carriage Material Stainless Steel, Carriage Length 65.9 mm, Carriage Width 46 mm, Dynamic Load Capacity 11.4 kN, Carriage Type Standard, Rail Finish Stainless Steel, Running Clearance 7.5 mm, Rail Height 15 mm, Rail Mounting Hole Size 6 mm, Carriage Height 17.5 mm, Carriage Mounting Hole Size M4 x 6, Number of Rail Holes 15, Includes Seals Seals Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.