This item is Discontinued.

Nippon Bearing Mini-Guide Assy, Single Carriage, 100 mm L SEBS7BUU-1-100mm

Mini-Guide Assy, Single Carriage, 100 mm L (Discontinued)

  • Mfr # SEBS7BUU-1-100mm
  • Zoro # G2771614
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SEBS7BUU-1-100mm
Zoro #
G2771614
UPC #
-
Country of Origin
Japan

Dimensions

Base Width
7 mm
Rail Height
4.7 mm
Rail Length
100 mm
Carriage Height
6.5 mm
Carriage Width
17 mm
Carriage Length
23 mm
Dimension N
5 mm
Dimension W2
8 mm
Dimension W
5 mm
Dimension S X l (Carriage Hole Size)
M2x2.5
Carriage Hole Size (In.)
M2 x 2.5
Dimension L2
23 mm
Overall Height (mm)
8
Dimension H1
4.7 mm
Hole Size
2.4x4.2x2.3
Dimension W1
12 mm
Rail Width
7 mm
Rail Mounting Hole Size
4.2 mm
Overall Height
8 mm
Carriage Mounting Hole Size
M2 x 2.5

Details

Item
Mini-Guide Assembly
Type
Single Carriage
Rail Material
Stainless Steel
Carriage Material
Stainless Steel
Temp. Range (F)
176
Agency Compliance
None
Dynamic Load Capacity (N)
1,290
Dynamic Load Capacity (Lb.)
289.5
Mounting Hole Center to Center (In/mm)
15 mm
Carriage Type
Standard
Static Load Capacity (N)
1,690
Mounting Hole to End (In/mm)
5 mm
Max. Speed (In/Sec)
79
Running Clearance (In/mm)
1.5 mm
Static Load Capacity (Lb.)
379.2
Seals
Yes
Number of Rail Holes
7
Rail Finish
Stainless Steel
Maximum Operating Temperature
176 Degrees F
Maximum Travel Velocity
79 in/sec
Includes Seals
Seals Included
Static Load Capacity
1.69 kN
Number of Carriages
1
Running Clearance
1.5 mm
Dynamic Load Capacity
1.28 kN
Mounting Hole Center to Center
15 mm
Mounting Hole to End
5 mm

Description

Mini-Guide Assembly, Rail Width 7 mm, Number of Carriages 1, Overall Height 8 mm, Rail Length 100 mm, Rail Material Stainless Steel, Carriage Material Stainless Steel, Carriage Length 23 mm, Carriage Width 17 mm, Dynamic Load Capacity 1.28 kN, Carriage Type Standard, Rail Finish Stainless Steel, Running Clearance 1.5 mm, Rail Height 4.7 mm, Rail Mounting Hole Size 4.2 mm, Carriage Height 6.5 mm, Carriage Mounting Hole Size M2 x 2.5, Number of Rail Holes 7, Includes Seals Seals Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.