Zoro Homepage
This item is Discontinued.
Nippon Bearing Mini-Guide Assy, Single Carriage, 190 mm L SEBS15BUU-1-190mm

Mini-Guide Assy, Single Carriage, 190 mm L (Discontinued)

  • Mfr # SEBS15BUU-1-190mm
  • Zoro # G3241856
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SEBS15BUU-1-190mm
Zoro #
G3241856
UPC #
-
Country of Origin
Japan

Dimensions

Base Width
15 mm
Rail Height
9.5 mm
Rail Length
190 mm
Carriage Height
12 mm
Carriage Width
32 mm
Carriage Length
43 mm
Dimension W
8.5 mm
Dimension W1
25 mm
Dimension S X l (Carriage Hole Size)
M3x4
Carriage Hole Size (In.)
M3 x 4.0
Dimension H1
9.5 mm
Dimension N
15 mm
Overall Height (mm)
16
Dimension W2
20 mm
Dimension L2
42 mm
Hole Size
3.5x6.0x4.5
Carriage Mounting Hole Size
M3 x 4
Rail Mounting Hole Size
6 mm
Overall Height
16 mm
Rail Width
15 mm

Details

Item
Mini-Guide Assembly
Type
Single Carriage
Rail Material
Stainless Steel
Carriage Material
Stainless Steel
Running Clearance (In/mm)
4 mm
Number of Rail Holes
5
Dynamic Load Capacity (Lb.)
1,267.9
Mounting Hole to End (In/mm)
15 mm
Seals
Yes
Dynamic Load Capacity (N)
5,650
Rail Finish
Stainless Steel
Max. Speed (In/Sec)
79
Mounting Hole Center to Center (In/mm)
40 mm
Static Load Capacity (N)
6,760
Carriage Type
Standard
Temp. Range (F)
176
Agency Compliance
None
Static Load Capacity (Lb.)
1,516.9
Number of Carriages
1
Mounting Hole to End
15 mm
Static Load Capacity
6.76 kN
Includes Seals
Seals Included
Mounting Hole Center to Center
40 mm
Running Clearance
4 mm
Maximum Travel Velocity
79 in/sec
Maximum Operating Temperature
176 Degrees F
Dynamic Load Capacity
5.65 kN

Description

Mini-Guide Assembly, Rail Width 15 mm, Number of Carriages 1, Overall Height 16 mm, Rail Length 190 mm, Rail Material Stainless Steel, Carriage Material Stainless Steel, Carriage Length 43 mm, Carriage Width 32 mm, Dynamic Load Capacity 5.65 kN, Carriage Type Standard, Rail Finish Stainless Steel, Running Clearance 4 mm, Rail Height 9.5 mm, Rail Mounting Hole Size 6 mm, Carriage Height 12 mm, Carriage Mounting Hole Size M3 x 4, Number of Rail Holes 5, Includes Seals Seals Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.