This item is Discontinued.

Nippon Bearing Mini-Guide Assy, Single Carriage, 345 mm L SEBS12BUU-1-345mm

Mini-Guide Assy, Single Carriage, 345 mm L (Discontinued)

  • Mfr # SEBS12BUU-1-345mm
  • Zoro # G3483304
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SEBS12BUU-1-345mm
Zoro #
G3483304
UPC #
-
Country of Origin
Japan

Dimensions

Base Width
12 mm
Rail Height
7.5 mm
Rail Length
345 mm
Carriage Height
10 mm
Carriage Width
27 mm
Carriage Length
34.2 mm
Dimension W
7.5 mm
Overall Height (mm)
13
Carriage Hole Size (In.)
M3 x 3.5
Dimension N
10 mm
Dimension W2
15 mm
Hole Size
3.5x6.0x4.5
Dimension S X l (Carriage Hole Size)
M3x3.5
Dimension H1
7.5 mm
Dimension W1
20 mm
Dimension L2
34.2 mm
Overall Height
13 mm
Carriage Mounting Hole Size
M3 x 3.5
Rail Mounting Hole Size
6 mm
Rail Width
12 mm

Details

Item
Mini-Guide Assembly
Type
Single Carriage
Rail Material
Stainless Steel
Carriage Material
Stainless Steel
Seals
Yes
Agency Compliance
None
Rail Finish
Stainless Steel
Number of Rail Holes
14
Dynamic Load Capacity (N)
3,830
Carriage Type
Standard
Static Load Capacity (N)
3,100
Temp. Range (F)
176
Max. Speed (In/Sec)
79
Static Load Capacity (Lb.)
695.6
Dynamic Load Capacity (Lb.)
859.5
Mounting Hole Center to Center (In/mm)
25 mm
Mounting Hole to End (In/mm)
10 mm
Running Clearance (In/mm)
3 mm
Mounting Hole Center to Center
25 mm
Dynamic Load Capacity
3.09 kN
Includes Seals
Seals Included
Static Load Capacity
3.82 kN
Number of Carriages
1
Maximum Operating Temperature
176 Degrees F
Running Clearance
3 mm
Mounting Hole to End
10 mm
Maximum Travel Velocity
79 in/sec

Description

Mini-Guide Assembly, Rail Width 12 mm, Number of Carriages 1, Overall Height 13 mm, Rail Length 345 mm, Rail Material Stainless Steel, Carriage Material Stainless Steel, Carriage Length 34.2 mm, Carriage Width 27 mm, Dynamic Load Capacity 3.09 kN, Carriage Type Standard, Rail Finish Stainless Steel, Running Clearance 3 mm, Rail Height 7.5 mm, Rail Mounting Hole Size 6 mm, Carriage Height 10 mm, Carriage Mounting Hole Size M3 x 3.5, Number of Rail Holes 14, Includes Seals Seals Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.