Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Nippon Bearing Mini-Guide Assy, Single Carriage, 460 mm L SEBS20BUU-1-460mm

Mini-Guide Assy, Single Carriage, 460 mm L (Discontinued)

  • Mfr # SEBS20BUU-1-460mm
  • Zoro # G2178556
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SEBS20BUU-1-460mm
Zoro #
G2178556
UPC #
-
Country of Origin
Japan

Dimensions

Base Width
20 mm
Rail Height
15 mm
Rail Length
460 mm
Carriage Height
17.5 mm
Carriage Width
46 mm
Carriage Length
65.9 mm
Dimension W2
38 mm
Dimension H1
15 mm
Overall Height (mm)
25
Dimension W
13 mm
Dimension L2
65.9 mm
Dimension N
20 mm
Dimension S X l (Carriage Hole Size)
M4x6
Dimension W1
38 mm
Hole Size
6.0x9.5x8.5
Carriage Hole Size (In.)
M4 x 6.0
Rail Width
20 mm
Overall Height
25 mm
Carriage Mounting Hole Size
M4 x 6
Rail Mounting Hole Size
6 mm

Details

Item
Mini-Guide Assembly
Type
Single Carriage
Rail Material
Stainless Steel
Carriage Material
Stainless Steel
Mounting Hole Center to Center (In/mm)
60 mm
Running Clearance (In/mm)
7.5 mm
Seals
Yes
Static Load Capacity (Lb.)
3,271.8
Temp. Range (F)
176
Agency Compliance
None
Carriage Type
Standard
Number of Rail Holes
8
Rail Finish
Stainless Steel
Mounting Hole to End (In/mm)
20 mm
Max. Speed (In/Sec)
79
Dynamic Load Capacity (Lb.)
2,569.4
Dynamic Load Capacity (N)
11,450
Static Load Capacity (N)
14,580
Running Clearance
7.5 mm
Static Load Capacity
14.5 kN
Maximum Travel Velocity
79 in/sec
Number of Carriages
1
Mounting Hole Center to Center
60 mm
Maximum Operating Temperature
176 Degrees F
Includes Seals
Seals Included
Dynamic Load Capacity
11.4 kN
Mounting Hole to End
20 mm

Description

Mini-Guide Assembly, Rail Width 20 mm, Number of Carriages 1, Overall Height 25 mm, Rail Length 460 mm, Rail Material Stainless Steel, Carriage Material Stainless Steel, Carriage Length 65.9 mm, Carriage Width 46 mm, Dynamic Load Capacity 11.4 kN, Carriage Type Standard, Rail Finish Stainless Steel, Running Clearance 7.5 mm, Rail Height 15 mm, Rail Mounting Hole Size 6 mm, Carriage Height 17.5 mm, Carriage Mounting Hole Size M4 x 6, Number of Rail Holes 8, Includes Seals Seals Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.