Zoro Homepage
This item is Discontinued.
Nippon Bearing Mini-Guide Assy, Single Carriage, 475 mm L SEBS9BUU-1-475mm

Mini-Guide Assy, Single Carriage, 475 mm L (Discontinued)

  • Mfr # SEBS9BUU-1-475mm
  • Zoro # G0757136
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SEBS9BUU-1-475mm
Zoro #
G0757136
UPC #
-
Country of Origin
Japan

Dimensions

Base Width
9 mm
Rail Height
5.5 mm
Rail Length
475 mm
Carriage Height
7.8 mm
Carriage Width
20 mm
Carriage Length
30.8 mm
Dimension S X l (Carriage Hole Size)
M3x3
Dimension L2
30.8 mm
Dimension W
5.5 mm
Hole Size
3.5x6.0x3.5
Carriage Hole Size (In.)
M3 x 3.0
Overall Height (mm)
10
Dimension H1
5.5 mm
Dimension W1
15 mm
Dimension W2
10 mm
Dimension N
7.5 mm
Rail Mounting Hole Size
6 mm
Overall Height
10 mm
Rail Width
9 mm
Carriage Mounting Hole Size
M3 x 3

Details

Item
Mini-Guide Assembly
Type
Single Carriage
Rail Material
Stainless Steel
Carriage Material
Stainless Steel
Carriage Type
Standard
Seals
Yes
Mounting Hole to End (In/mm)
7.5 mm
Rail Finish
Stainless Steel
Dynamic Load Capacity (Lb.)
383.7
Temp. Range (F)
176
Number of Rail Holes
24
Dynamic Load Capacity (N)
1,710
Mounting Hole Center to Center (In/mm)
20 mm
Running Clearance (In/mm)
2.2 mm
Max. Speed (In/Sec)
79
Static Load Capacity (Lb.)
570.0
Agency Compliance
None
Static Load Capacity (N)
2,540
Number of Carriages
1
Mounting Hole to End
7.5 mm
Maximum Operating Temperature
176 Degrees F
Mounting Hole Center to Center
20 mm
Static Load Capacity
2.53 kN
Includes Seals
Seals Included
Maximum Travel Velocity
79 in/sec
Running Clearance
2.2 mm
Dynamic Load Capacity
1.7 kN

Description

Mini-Guide Assembly, Rail Width 9 mm, Number of Carriages 1, Overall Height 10 mm, Rail Length 475 mm, Rail Material Stainless Steel, Carriage Material Stainless Steel, Carriage Length 30.8 mm, Carriage Width 20 mm, Dynamic Load Capacity 1.7 kN, Carriage Type Standard, Rail Finish Stainless Steel, Running Clearance 2.2 mm, Rail Height 5.5 mm, Rail Mounting Hole Size 6 mm, Carriage Height 7.8 mm, Carriage Mounting Hole Size M3 x 3, Number of Rail Holes 24, Includes Seals Seals Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.