BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Shaft, SS, 0.375 In D, 24.00 In

NB| Zoro #: G1953156| Mfr #: SFWS6X24FS102

$80.24 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Bolt Size: -Dimension P: -Base Height (mm): -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1953156 Mfr #: SFWS6X24FS102
Bolt Size: -Dimension P: -
Base Height (mm): -Dimension L: 24.00
Temp. Range (F): 284 FMounting Surface to Shaft Center (In.): -
For Use With: -Includes: -
Travel Length (mm): -Agency Compliance: -
Dimension X: -Mounting Hole from Shaft End: -
Length: 24.00"Mounting End Dia. (In.): 0.375
Dimension C: -Mounting Hole Size: -
Dia. Tolerance Min.: 0.3748"Mounting End Dia. (mm): -
Thread Length (mm): -Overall Height (In.): -
Dimension G: -Dimension M: #8-32
Mounting Hole Center to Center: -Dimension Y: -
Material: Stainless SteelThread Size: #8-32
Overall Height (mm): -Mounting Holes: -
Type: -Dimension B: 0.330
Item: Stainless Steel ShaftBase Height (In.): -
Shaft Dia.: 0.375"Dimension E: -
Finish: -Dimension F: -
Dia. Tolerance Max.: 0.3744"Min. Surface Hardness: 56 HRC
Thread Length (In.): 0.330Base Width (mm): -
Travel Length (In.): 24.00Country of Origin (subject to change): United States

Description

Stainless Steel Shaft, Shaft Dia 0.375 In, Dia Tolerance Min 0.3748 In, Dia Tolerance Max 0.3744 In, Mounting End Dia 0.375 In, Thread Size #8-32, Thread Length 0.330 In., Length 24.00 In, Travel Length 24.00 In., Stainless Steel Material, Minimum Surface Hardness 56 HRC

Reviews