Linear Shaft, 3/8 in D, Stainless Steel

  • Mfr # SFWS6X36FS103

  • Zoro # G2232237


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Shaft Dia.
3/8 in
Material
Stainless Steel
Thread Length (In.)
0.33 in
Thread Size
#8-32
Min. Surface Hardness
56 RC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFWS6X36FS103
Zoro #
G2232237
UPC #
-
Country of Origin
Japan

Dimensions

Shaft Dia.
3/8 in
Length
36 in
Thread Length (In.)
0.33 in
Thread Size
#8-32
Dimension B
0.33 in
Mounting End Dia. (In.)
0.625 in
Dimension L
36
Dia. Tolerance Max.
0.3748 in
Dimension M
#8-32
Dia. Tolerance Min.
0.3744 in
Travel Length (In.)
36 in
Diameter Tolerance Class
g6
Diameter
3/8 in
Overall Length
36 in
End Thread Size
#8-32
Diameter Tolerance - Minimum
0.374 in
Diameter Tolerance - Maximum
0.375 in
End Thread Length
0.33 in
End Thread Diameter
0.164 in

Details

Item
Linear Shaft
Material
Stainless Steel
Min. Surface Hardness
56 RC
Type
Both Ends Tapped Shaft
Finish
Stainless Steel Coated
Temp. Range (F)
284 Degrees F
For Use With
Slide/Sleeve Bearing
System of Measurement
Inch
Surface Roughness
16 uin
Core Type
Solid
Surface Hardness - Minimum
56 HRC
End Type
Both Ends Tapped
Shaft Type
Both Ends Tapped Shaft
Roughness
0.4 um Ra
Series
SFWS
Tolerance Class
g6
Operating Temperature - Maximum
284 Degrees F

Description

Linear Shaft, System of Measurement Inch, Diameter 3/8 in, Shaft Type Both Ends Tapped Shaft, End Type Both Ends Tapped, Core Type Solid, Overall Length 36 in, Surface Hardness - Minimum 56 HRC, Material Stainless Steel, Finish Stainless Steel Coated, End Thread Size #8-32, Mounting Hole Thread Size Not Applicable, Diameter Tolerance - Minimum 0.374 in, Diameter Tolerance - Maximum 0.375 in, Mounting Hole Center to Center Not Applicable, Mounting Hole Center to Shaft End Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.