KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Shaft, SS, 0.500 In D, 12.00 In

NB| Zoro #: G2168765| Mfr #: SFWS8X12FS102

$55.52 /ea

This item ships free. Details.Standard ground shipping.
Details:
Type: -
Dimension L: 12.00
Base Width (mm): -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2168765 Mfr #: SFWS8X12FS102
Type: -Dimension L: 12.00
Base Width (mm): -Overall Height (mm): -
Temp. Range (F): 284 FDimension G: -
Dimension F: -Travel Length (mm): -
Mounting Hole Size: -Dimension X: -
Mounting End Dia. (mm): -Base Height (mm): -
Base Height (In.): -Mounting Holes: -
Dimension E: -Includes: -
Thread Size: 1/4-20Dimension Y: -
Dia. Tolerance Max.: 0.4993"Mounting Surface to Shaft Center (In.): -
Finish: -Mounting End Dia. (In.): 0.500
Agency Compliance: -Material: Stainless Steel
Dimension P: -Bolt Size: -
Dimension B: 0.500Shaft Dia.: 0.500"
Dia. Tolerance Min.: 0.4998"Dimension M: 1/4-20
Dimension C: -Item: Stainless Steel Shaft
Length: 12.00"For Use With: -
Mounting Hole from Shaft End: -Overall Height (In.): -
Thread Length (In.): 0.500Thread Length (mm): -
Travel Length (In.): 12.00Mounting Hole Center to Center: -
Min. Surface Hardness: 56 HRCCountry of Origin (subject to change): United States

Description

Stainless Steel Shaft, Shaft Dia 0.500 In, Dia Tolerance Min 0.4998 In, Dia Tolerance Max 0.4993 In, Mounting End Dia 0.500 In, Thread Size 1/4-20, Thread Length 0.500 In., Length 12.00 In, Travel Length 12.00 In., Stainless Steel Material, Minimum Surface Hardness 56 HRC

Reviews