Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Linear Shaft, 5/8 in D, Stainless Steel

  • Mfr # SFWS10X6FS102

  • Zoro # G3287015


product price: $50.79
/ea

Key Features

Shaft Dia.
5/8 in
Material
Stainless Steel
Min. Surface Hardness
56 RC
Finish
Stainless Steel Coated
Travel Length (In.)
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFWS10X6FS102
Zoro #
G3287015
UPC #
-
Country of Origin
Japan

Dimensions

Shaft Dia.
5/8 in
Length
6 in
Travel Length (In.)
6 in
Dia. Tolerance Min.
0.6243 in
Dimension M
1/4-20
Dimension B
0.5 in
Dia. Tolerance Max.
0.6248 in
Thread Size
1/4"-20
Dimension L
6
Mounting End Dia. (In.)
0.625 in
Thread Length (In.)
0.5 in
Diameter Tolerance Class
g6
Diameter
5/8 in
Overall Length
6 in
Diameter Tolerance - Maximum
0.625 in
End Thread Diameter
0.25 in
Diameter Tolerance - Minimum
0.624 in
End Thread Length
0.5 in
End Thread Size
1/4-20

Details

Item
Linear Shaft
Material
Stainless Steel
Min. Surface Hardness
56 RC
Finish
Stainless Steel Coated
Temp. Range (F)
284 Degrees F
Type
One End Tapped Shaft
For Use With
Slide/Sleeve Bearing
System of Measurement
Inch
Surface Roughness
16 uin
Core Type
Solid
Series
SFWS
Roughness
0.4 um Ra
Shaft Type
One End Tapped Shaft
End Type
One End Tapped
Operating Temperature - Maximum
284 Degrees F
Surface Hardness - Minimum
56 HRC
Tolerance Class
g6

Description

Linear Shaft, System of Measurement Inch, Diameter 5/8 in, Shaft Type One End Tapped Shaft, End Type One End Tapped, Core Type Solid, Overall Length 6 in, Surface Hardness - Minimum 56 HRC, Material Stainless Steel, Finish Stainless Steel Coated, End Thread Size 1/4-20, Mounting Hole Thread Size Not Applicable, Diameter Tolerance - Minimum 0.624 in, Diameter Tolerance - Maximum 0.625 in, Mounting Hole Center to Center Not Applicable, Mounting Hole Center to Shaft End Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.