Linear Shaft, 3/4 in D, Stainless Steel

  • Mfr # SFWS12X12FS103

  • Zoro # G3148887


product price: $97.39
/ea
Free Shipping & Returns

Key Features

Shaft Dia.
3/4 in
Material
Stainless Steel
Dimension L
12
Dimension M
5/16-18
Min. Surface Hardness
56 RC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFWS12X12FS103
Zoro #
G3148887
UPC #
-
Country of Origin
Japan

Dimensions

Shaft Dia.
3/4 in
Length
12 in
Dimension L
12
Dimension M
5/16-18
Mounting End Dia. (In.)
0.75 in
Dimension B
0.625 in
Thread Size
5/16"-18
Dia. Tolerance Min.
0.7492 in
Dia. Tolerance Max.
0.7497 in
Thread Length (In.)
0.625 in
Travel Length (In.)
12 in
Diameter Tolerance Class
g6
Diameter Tolerance - Minimum
0.749 in
End Thread Size
5/16-18
Diameter Tolerance - Maximum
0.75 in
Diameter
3/4 in
Overall Length
12 in
End Thread Length
0.625 in
End Thread Diameter
0.3125 in

Details

Item
Linear Shaft
Material
Stainless Steel
Min. Surface Hardness
56 RC
Finish
Stainless Steel Coated
Temp. Range (F)
284 Degrees F
Type
Both Ends Tapped Shaft
For Use With
Slide/Sleeve Bearing
System of Measurement
Inch
Surface Roughness
16 uin
End Type
Both Ends Tapped
Series
SFWS
Tolerance Class
g6
Shaft Type
Both Ends Tapped Shaft
Surface Hardness - Minimum
56 HRC
Core Type
Solid
Roughness
0.4 um Ra
Operating Temperature - Maximum
284 Degrees F

Description

Linear Shaft, System of Measurement Inch, Diameter 3/4 in, Shaft Type Both Ends Tapped Shaft, End Type Both Ends Tapped, Core Type Solid, Overall Length 12 in, Surface Hardness - Minimum 56 HRC, Material Stainless Steel, Finish Stainless Steel Coated, End Thread Size 5/16-18, Mounting Hole Thread Size Not Applicable, Diameter Tolerance - Minimum 0.749 in, Diameter Tolerance - Maximum 0.75 in, Mounting Hole Center to Center Not Applicable, Mounting Hole Center to Shaft End Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.