Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Linear Shaft, 3/4 in D, Stainless Steel

  • Mfr # SFWS12X24FS102

  • Zoro # G2656412


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Shaft Dia.
3/4 in
Material
Stainless Steel
Thread Length (In.)
0.625 in
Dia. Tolerance Max.
0.7497 in
Travel Length (In.)
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFWS12X24FS102
Zoro #
G2656412
UPC #
-
Country of Origin
Japan

Dimensions

Shaft Dia.
3/4 in
Length
24 in
Thread Length (In.)
0.625 in
Dia. Tolerance Max.
0.7497 in
Travel Length (In.)
24 in
Mounting End Dia. (In.)
0.75 in
Dia. Tolerance Min.
0.7492 in
Dimension B
0.625 in
Dimension M
5/16-18
Dimension L
24
Thread Size
5/16"-18
Diameter Tolerance Class
g6
Diameter Tolerance - Minimum
0.749 in
Diameter Tolerance - Maximum
0.75 in
Overall Length
24 in
End Thread Diameter
0.3125 in
End Thread Length
0.625 in
Diameter
3/4 in
End Thread Size
5/16-18

Details

Item
Linear Shaft
Material
Stainless Steel
Min. Surface Hardness
56 RC
Type
One End Tapped Shaft
For Use With
Slide/Sleeve Bearing
Temp. Range (F)
284 Degrees F
Finish
Stainless Steel Coated
System of Measurement
Inch
Surface Roughness
16 uin
Tolerance Class
g6
Roughness
0.4 um Ra
Core Type
Solid
End Type
One End Tapped
Surface Hardness - Minimum
56 HRC
Series
SFWS
Operating Temperature - Maximum
284 Degrees F
Shaft Type
One End Tapped Shaft

Description

Linear Shaft, System of Measurement Inch, Diameter 3/4 in, Shaft Type One End Tapped Shaft, End Type One End Tapped, Core Type Solid, Overall Length 24 in, Surface Hardness - Minimum 56 HRC, Material Stainless Steel, Finish Stainless Steel Coated, End Thread Size 5/16-18, Mounting Hole Thread Size Not Applicable, Diameter Tolerance - Minimum 0.749 in, Diameter Tolerance - Maximum 0.75 in, Mounting Hole Center to Center Not Applicable, Mounting Hole Center to Shaft End Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.