DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Shaft, SS, 0.750 In D, 36.00 In

NB| Zoro #: G1008813| Mfr #: SFWS12X36FS102

$149.40 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Type: -
Dimension L: 36.00
Base Width (mm): -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1008813 Mfr #: SFWS12X36FS102
Type: -Dimension L: 36.00
Base Width (mm): -Overall Height (mm): -
Temp. Range (F): 284 FDimension G: -
Dimension F: -Travel Length (mm): -
Mounting Hole Size: -Dimension X: -
Mounting End Dia. (mm): -Base Height (mm): -
Base Height (In.): -Mounting Holes: -
Dimension E: -Includes: -
Thread Size: 5/16-18Dimension Y: -
Dia. Tolerance Max.: 0.7492"Mounting Surface to Shaft Center (In.): -
Finish: -Mounting End Dia. (In.): 0.750
Agency Compliance: -Material: Stainless Steel
Dimension P: -Bolt Size: -
Dimension B: 0.625Shaft Dia.: 0.750"
Dia. Tolerance Min.: 0.7497"Dimension M: 5/16-18
Dimension C: -Item: Stainless Steel Shaft
Length: 36.00"For Use With: -
Mounting Hole from Shaft End: -Overall Height (In.): -
Thread Length (In.): 0.625Thread Length (mm): -
Travel Length (In.): 36.00Mounting Hole Center to Center: -
Min. Surface Hardness: 56 HRCCountry of Origin (subject to change): United States

Description

Stainless Steel Shaft, Shaft Dia 0.750 In, Dia Tolerance Min 0.7497 In, Dia Tolerance Max 0.7492 In, Mounting End Dia 0.750 In, Thread Size 5/16-18, Thread Length 0.625 In., Length 36.00 In, Travel Length 36.00 In., Stainless Steel Material, Minimum Surface Hardness 56 HRC

Reviews