Linear Shaft, 3/4 in D, Stainless Steel

  • Mfr # SFWS12X6FS103

  • Zoro # G2829531


product price: $64.99
/ea

Key Features

Shaft Dia.
3/4 in
Material
Stainless Steel
Thread Length (In.)
0.625 in
Mounting End Dia. (In.)
0.75 in
Travel Length (In.)
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFWS12X6FS103
Zoro #
G2829531
UPC #
-
Country of Origin
Japan

Dimensions

Shaft Dia.
3/4 in
Length
6 in
Thread Length (In.)
0.625 in
Mounting End Dia. (In.)
0.75 in
Travel Length (In.)
6 in
Dia. Tolerance Max.
0.7497 in
Dimension L
6
Dimension M
5/16-18
Dia. Tolerance Min.
0.7492 in
Thread Size
5/16"-18
Dimension B
0.625 in
Diameter Tolerance Class
g6
Diameter Tolerance - Maximum
0.75 in
Overall Length
6 in
End Thread Size
5/16-18
End Thread Length
0.625 in
End Thread Diameter
0.3125 in
Diameter
3/4 in
Diameter Tolerance - Minimum
0.749 in

Details

Item
Linear Shaft
Material
Stainless Steel
Min. Surface Hardness
56 RC
Temp. Range (F)
284 Degrees F
Finish
Stainless Steel Coated
Type
Both Ends Tapped Shaft
For Use With
Slide/Sleeve Bearing
System of Measurement
Inch
Surface Roughness
16 uin
Core Type
Solid
Roughness
0.4 um Ra
Shaft Type
Both Ends Tapped Shaft
Surface Hardness - Minimum
56 HRC
Tolerance Class
g6
Series
SFWS
End Type
Both Ends Tapped
Operating Temperature - Maximum
284 Degrees F

Description

Linear Shaft, System of Measurement Inch, Diameter 3/4 in, Shaft Type Both Ends Tapped Shaft, End Type Both Ends Tapped, Core Type Solid, Overall Length 6 in, Surface Hardness - Minimum 56 HRC, Material Stainless Steel, Finish Stainless Steel Coated, End Thread Size 5/16-18, Mounting Hole Thread Size Not Applicable, Diameter Tolerance - Minimum 0.749 in, Diameter Tolerance - Maximum 0.75 in, Mounting Hole Center to Center Not Applicable, Mounting Hole Center to Shaft End Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.