HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Shaft, SS, 1.000 In D, 12.00 In

NB| Zoro #: G2332845| Mfr #: SFWS16X12FS103

$102.50 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Type: -
Dimension L: 12.00
Base Width (mm): -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2332845 Mfr #: SFWS16X12FS103
Type: -Dimension L: 12.00
Base Width (mm): -Overall Height (mm): -
Temp. Range (F): 284 FDimension G: -
Dimension F: -Travel Length (mm): -
Mounting Hole Size: -Dimension X: -
Mounting End Dia. (mm): -Base Height (mm): -
Base Height (In.): -Mounting Holes: -
Dimension E: -Includes: -
Thread Size: 3/8-16Dimension Y: -
Dia. Tolerance Max.: 0.9992"Mounting Surface to Shaft Center (In.): -
Finish: -Mounting End Dia. (In.): 1.000
Agency Compliance: -Material: Stainless Steel
Dimension P: -Bolt Size: -
Dimension B: 0.750Shaft Dia.: 1.000"
Dia. Tolerance Min.: 0.9997"Dimension M: 3/8-16
Dimension C: -Item: Stainless Steel Shaft
Length: 12.00"For Use With: -
Mounting Hole from Shaft End: -Overall Height (In.): -
Thread Length (In.): 0.750Thread Length (mm): -
Travel Length (In.): 12.00Mounting Hole Center to Center: -
Min. Surface Hardness: 56 HRCCountry of Origin (subject to change): United States

Description

Stainless Steel Shaft, Shaft Dia 1.000 In, Dia Tolerance Min 0.9997 In, Dia Tolerance Max 0.9992 In, Mounting End Dia 1.000 In, Thread Size 3/8-16, Thread Length 0.750 In., Length 12.00 In, Travel Length 12.00 In., Stainless Steel Material, Minimum Surface Hardness 56 HRC

Reviews