Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Linear Shaft, 1 in D, Stainless Steel

  • Mfr # SFWS16X18FS103

  • Zoro # G1881677


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Shaft Dia.
1 in
Material
Stainless Steel
Mounting End Dia. (In.)
1 in
Dia. Tolerance Min.
0.9992 in
Dimension L
18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFWS16X18FS103
Zoro #
G1881677
UPC #
-
Country of Origin
Italy

Dimensions

Shaft Dia.
1 in
Length
18 in
Mounting End Dia. (In.)
1 in
Dia. Tolerance Min.
0.9992 in
Dimension L
18
Dia. Tolerance Max.
0.9997 in
Travel Length (In.)
18 in
Dimension B
0.75 in
Thread Length (In.)
0.75 in
Thread Size
3/8"-16
Dimension M
3/8-16
Diameter Tolerance Class
g6
End Thread Size
3/8-16
Diameter Tolerance - Minimum
0.999 in
Overall Length
18 in
End Thread Diameter
0.375 in
End Thread Length
0.75 in
Diameter Tolerance - Maximum
1 in
Diameter
1 in

Details

Item
Linear Shaft
Material
Stainless Steel
Temp. Range (F)
284 Degrees F
For Use With
Slide/Sleeve Bearing
Type
Both Ends Tapped Shaft
Min. Surface Hardness
56 RC
Finish
Stainless Steel Coated
System of Measurement
Inch
Surface Roughness
16 uin
End Type
Both Ends Tapped
Series
SFWS
Core Type
Solid
Tolerance Class
g6
Operating Temperature - Maximum
284 Degrees F
Surface Hardness - Minimum
56 HRC
Shaft Type
Both Ends Tapped Shaft
Roughness
0.4 um Ra

Description

Linear Shaft, System of Measurement Inch, Diameter 1 in, Shaft Type Both Ends Tapped Shaft, End Type Both Ends Tapped, Core Type Solid, Overall Length 18 in, Surface Hardness - Minimum 56 HRC, Material Stainless Steel, Finish Stainless Steel Coated, End Thread Size 3/8-16, Mounting Hole Thread Size Not Applicable, Diameter Tolerance - Minimum 0.999 in, Diameter Tolerance - Maximum 1 in, Mounting Hole Center to Center Not Applicable, Mounting Hole Center to Shaft End Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.