Linear Shaft, 1 in D, Stainless Steel
Mfr # SFWS16X6FS102
Zoro # G1170136
product price: $60.99
/eaKey Features
Shaft Dia.
1 in
Material
Stainless Steel
Dia. Tolerance Min.
0.9992 in
Mounting End Dia. (In.)
1 in
Thread Length (In.)
0.75 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SFWS16X6FS102
Zoro #
G1170136
UPC #
-
Country of Origin
Japan
Dimensions
Shaft Dia.
1 in
Length
6 in
Dia. Tolerance Min.
0.9992 in
Mounting End Dia. (In.)
1 in
Thread Length (In.)
0.75 in
Travel Length (In.)
6 in
Dimension B
0.75 in
Dimension L
6
Thread Size
3/8"-16
Dimension M
3/8-16
Dia. Tolerance Max.
0.9997 in
Diameter Tolerance Class
g6
Diameter
1 in
End Thread Size
3/8-16
Diameter Tolerance - Minimum
0.999 in
Overall Length
6 in
Diameter Tolerance - Maximum
1 in
End Thread Length
0.75 in
End Thread Diameter
0.375 in
Description
Linear Shaft, System of Measurement Inch, Diameter 1 in, Shaft Type One End Tapped Shaft, End Type One End Tapped, Core Type Solid, Overall Length 6 in, Surface Hardness - Minimum 56 HRC, Material Stainless Steel, Finish Stainless Steel Coated, End Thread Size 3/8-16, Mounting Hole Thread Size Not Applicable, Diameter Tolerance - Minimum 0.999 in, Diameter Tolerance - Maximum 1 in, Mounting Hole Center to Center Not Applicable, Mounting Hole Center to Shaft End Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.