Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Linear Shaft, 1 1/4 in D, Stainless Steel

  • Mfr # SFWS20X18FS103

  • Zoro # G0296256


product price: $162.99
/ea
Free Shipping & Returns

Key Features

Shaft Dia.
1 1/4 in
Material
Stainless Steel
Dia. Tolerance Min.
1.249 in
Thread Length (In.)
1 in
For Use With
Slide/Sleeve Bearing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFWS20X18FS103
Zoro #
G0296256
UPC #
-
Country of Origin
Japan

Dimensions

Shaft Dia.
1 1/4 in
Length
18 in
Dia. Tolerance Min.
1.249 in
Thread Length (In.)
1 in
Dimension B
1 in
Travel Length (In.)
18 in
Dimension M
1/2-13
Dimension L
18
Thread Size
1/2"-13
Dia. Tolerance Max.
1.2497 in
Mounting End Dia. (In.)
1.25 in
Diameter Tolerance Class
g6
Overall Length
18 in
End Thread Size
1/2-13
Diameter Tolerance - Maximum
1.25 in
End Thread Diameter
0.5 in
End Thread Length
1 in
Diameter Tolerance - Minimum
1.249 in
Diameter
1 1/4 in

Details

Item
Linear Shaft
Material
Stainless Steel
For Use With
Slide/Sleeve Bearing
Min. Surface Hardness
56 RC
Temp. Range (F)
284 Degrees F
Finish
Stainless Steel Coated
Type
Both Ends Tapped Shaft
System of Measurement
Inch
Surface Roughness
16 uin
Tolerance Class
g6
Core Type
Solid
Shaft Type
Both Ends Tapped Shaft
Operating Temperature - Maximum
284 Degrees F
Roughness
0.4 um Ra
Series
SFWS
Surface Hardness - Minimum
56 HRC
End Type
Both Ends Tapped

Description

Linear Shaft, System of Measurement Inch, Diameter 1 1/4 in, Shaft Type Both Ends Tapped Shaft, End Type Both Ends Tapped, Core Type Solid, Overall Length 18 in, Surface Hardness - Minimum 56 HRC, Material Stainless Steel, Finish Stainless Steel Coated, End Thread Size 1/2-13, Mounting Hole Thread Size Not Applicable, Diameter Tolerance - Minimum 1.249 in, Diameter Tolerance - Maximum 1.25 in, Mounting Hole Center to Center Not Applicable, Mounting Hole Center to Shaft End Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.