Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Linear Shaft, 1 1/4 in D, Stainless Steel

  • Mfr # SFWS20X36FS103

  • Zoro # G2874453


product price: $259.99
/ea
Free Shipping & Returns

Key Features

Shaft Dia.
1 1/4 in
Material
Stainless Steel
Temp. Range (F)
284 Degrees F
Type
Both Ends Tapped Shaft
For Use With
Slide/Sleeve Bearing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFWS20X36FS103
Zoro #
G2874453
UPC #
-
Country of Origin
Japan

Dimensions

Shaft Dia.
1 1/4 in
Length
36 in
Dimension L
36
Dia. Tolerance Min.
1.249 in
Travel Length (In.)
36 in
Dimension B
1 in
Thread Length (In.)
1 in
Thread Size
1/2"-13
Mounting End Dia. (In.)
1.25 in
Dimension M
1/2-13
Dia. Tolerance Max.
1.2497 in
Diameter Tolerance Class
g6
End Thread Diameter
0.5 in
Diameter Tolerance - Maximum
1.25 in
End Thread Length
1 in
Overall Length
36 in
Diameter Tolerance - Minimum
1.249 in
End Thread Size
1/2-13
Diameter
1 1/4 in

Details

Item
Linear Shaft
Material
Stainless Steel
Temp. Range (F)
284 Degrees F
Type
Both Ends Tapped Shaft
For Use With
Slide/Sleeve Bearing
Finish
Stainless Steel Coated
Min. Surface Hardness
56 RC
System of Measurement
Inch
Surface Roughness
16 uin
Series
SFWS
Operating Temperature - Maximum
284 Degrees F
Roughness
0.4 um Ra
Surface Hardness - Minimum
56 HRC
Core Type
Solid
Tolerance Class
g6
Shaft Type
Both Ends Tapped Shaft
End Type
Both Ends Tapped

Description

Linear Shaft, System of Measurement Inch, Diameter 1 1/4 in, Shaft Type Both Ends Tapped Shaft, End Type Both Ends Tapped, Core Type Solid, Overall Length 36 in, Surface Hardness - Minimum 56 HRC, Material Stainless Steel, Finish Stainless Steel Coated, End Thread Size 1/2-13, Mounting Hole Thread Size Not Applicable, Diameter Tolerance - Minimum 1.249 in, Diameter Tolerance - Maximum 1.25 in, Mounting Hole Center to Center Not Applicable, Mounting Hole Center to Shaft End Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.