Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Linear Shaft, 1 1/2 in D, Stainless Steel

  • Mfr # SFWS24X24FS102

  • Zoro # G2259092


product price: $239.99
/ea
Free Shipping & Returns

Key Features

Shaft Dia.
1 1/2 in
Material
Stainless Steel
Dia. Tolerance Max.
1.4997 in
Dimension M
5/8-11
Temp. Range (F)
284 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFWS24X24FS102
Zoro #
G2259092
UPC #
-
Country of Origin
Japan

Dimensions

Shaft Dia.
1 1/2 in
Length
24 in
Dia. Tolerance Max.
1.4997 in
Dimension M
5/8-11
Dimension L
24
Mounting End Dia. (In.)
1.5 in
Thread Size
5/8"-11
Dimension B
1.25 in
Thread Length (In.)
1.25 in
Dia. Tolerance Min.
1.499 in
Travel Length (In.)
24 in
Diameter Tolerance Class
g6
Diameter Tolerance - Maximum
1.5 in
End Thread Diameter
0.625 in
Overall Length
24 in
End Thread Length
1.25 in
Diameter Tolerance - Minimum
1.499 in
Diameter
1 1/2 in
End Thread Size
5/8-11

Details

Item
Linear Shaft
Material
Stainless Steel
Temp. Range (F)
284 Degrees F
For Use With
Slide/Sleeve Bearing
Type
One End Tapped Shaft
Finish
Stainless Steel Coated
Min. Surface Hardness
56 RC
System of Measurement
Inch
Surface Roughness
16 uin
Series
SFWS
Operating Temperature - Maximum
284 Degrees F
Surface Hardness - Minimum
56 HRC
Roughness
0.4 um Ra
Shaft Type
One End Tapped Shaft
End Type
One End Tapped
Tolerance Class
g6
Core Type
Solid

Description

Linear Shaft, System of Measurement Inch, Diameter 1 1/2 in, Shaft Type One End Tapped Shaft, End Type One End Tapped, Core Type Solid, Overall Length 24 in, Surface Hardness - Minimum 56 HRC, Material Stainless Steel, Finish Stainless Steel Coated, End Thread Size 5/8-11, Mounting Hole Thread Size Not Applicable, Diameter Tolerance - Minimum 1.499 in, Diameter Tolerance - Maximum 1.5 in, Mounting Hole Center to Center Not Applicable, Mounting Hole Center to Shaft End Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.