SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Shaft, SS, 1.500 In D, 36.00 In

NB| Zoro #: G2156497| Mfr #: SFWS24X36FS103

$298.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Bolt Size: -Dimension P: -Base Height (mm): -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2156497 Mfr #: SFWS24X36FS103
Bolt Size: -Dimension P: -
Base Height (mm): -Dimension L: 36.00
Temp. Range (F): 284 FMounting Surface to Shaft Center (In.): -
For Use With: -Includes: -
Travel Length (mm): -Agency Compliance: -
Dimension X: -Mounting Hole from Shaft End: -
Length: 36.00"Mounting End Dia. (In.): 1.500
Dimension C: -Mounting Hole Size: -
Dia. Tolerance Min.: 1.4997"Mounting End Dia. (mm): -
Thread Length (mm): -Overall Height (In.): -
Dimension G: -Dimension M: 5/8-11
Mounting Hole Center to Center: -Dimension Y: -
Material: Stainless SteelThread Size: 5/8-11
Overall Height (mm): -Mounting Holes: -
Type: -Dimension B: 1.250
Item: Stainless Steel ShaftBase Height (In.): -
Shaft Dia.: 1.500"Dimension E: -
Finish: -Dimension F: -
Dia. Tolerance Max.: 1.499"Min. Surface Hardness: 56 HRC
Thread Length (In.): 1.250Base Width (mm): -
Travel Length (In.): 36.00Country of Origin (subject to change): United States

Description

Stainless Steel Shaft, Shaft Dia 1.500 In, Dia Tolerance Min 1.4997 In, Dia Tolerance Max 1.499 In, Mounting End Dia 1.500 In, Thread Size 5/8-11, Thread Length 1.250 In., Length 36.00 In, Travel Length 36.00 In., Stainless Steel Material, Minimum Surface Hardness 56 HRC

Reviews