Linear Shaft, 1/4 in D, Carbon Steel

  • Mfr # SFW4X12FS103

  • Zoro # G1737531


product price: $36.79
/ea

Key Features

Shaft Dia.
1/4 in
Material
Carbon Steel
Thread Length (In.)
0.25 in
Dia. Tolerance Max.
0.2498 in
Mounting End Dia. (In.)
0.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFW4X12FS103
Zoro #
G1737531
UPC #
-
Country of Origin
Japan

Dimensions

Shaft Dia.
1/4 in
Length
12 in
Thread Length (In.)
0.25 in
Dia. Tolerance Max.
0.2498 in
Mounting End Dia. (In.)
0.25 in
Dimension M
#5-40
Dimension L
12
Thread Size
#5-40
Dimension B
0.25 in
Travel Length (In.)
12 in
Dia. Tolerance Min.
0.2494 in
Diameter Tolerance Class
g6
End Thread Size
#5-40
Diameter Tolerance - Maximum
0.25 in
Diameter Tolerance - Minimum
0.249 in
End Thread Diameter
0.125 in
Diameter
1/4 in
Overall Length
12 in
End Thread Length
0.25 in

Details

Item
Linear Shaft
Material
Carbon Steel
For Use With
Slide/Sleeve Bearing
Type
Both Ends Tapped Shaft
Min. Surface Hardness
60 RC
Temp. Range (F)
230 Degrees F
System of Measurement
Inch
Surface Roughness
16 uin
Surface Hardness - Minimum
60 HRC
Operating Temperature - Maximum
230 Degrees F
Tolerance Class
g6
Series
SFW
Shaft Type
Both Ends Tapped Shaft
Core Type
Solid
End Type
Both Ends Tapped
Roughness
0.4 um Ra

Description

Linear Shaft, System of Measurement Inch, Diameter 1/4 in, Shaft Type Both Ends Tapped Shaft, End Type Both Ends Tapped, Core Type Solid, Overall Length 12 in, Surface Hardness - Minimum 60 HRC, Material Carbon Steel, End Thread Size #5-40, Mounting Hole Thread Size Not Applicable, Diameter Tolerance - Minimum 0.249 in, Diameter Tolerance - Maximum 0.25 in, Mounting Hole Center to Center Not Applicable, Mounting Hole Center to Shaft End Not Applicable, End Thread Length 0.25 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.