Linear Shaft, 1/4 in D, Carbon Steel

  • Mfr # SFW4X18FS103

  • Zoro # G2438396


product price: $40.79
/ea

Key Features

Shaft Dia.
1/4 in
Material
Carbon Steel
Dimension L
18
Dimension M
#5-40
Min. Surface Hardness
60 RC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFW4X18FS103
Zoro #
G2438396
UPC #
-
Country of Origin
Japan

Dimensions

Shaft Dia.
1/4 in
Length
18 in
Dimension L
18
Dimension M
#5-40
Dia. Tolerance Max.
0.2498 in
Travel Length (In.)
18 in
Dimension B
0.25 in
Thread Length (In.)
0.25 in
Mounting End Dia. (In.)
0.25 in
Dia. Tolerance Min.
0.2494 in
Thread Size
#5-40
Diameter Tolerance Class
g6
Diameter
1/4 in
Diameter Tolerance - Maximum
0.25 in
End Thread Size
#5-40
Diameter Tolerance - Minimum
0.249 in
End Thread Diameter
0.125 in
End Thread Length
0.25 in
Overall Length
18 in

Details

Item
Linear Shaft
Material
Carbon Steel
Min. Surface Hardness
60 RC
Temp. Range (F)
230 Degrees F
For Use With
Slide/Sleeve Bearing
Type
Both Ends Tapped Shaft
System of Measurement
Inch
Surface Roughness
16 uin
Tolerance Class
g6
Roughness
0.4 um Ra
Shaft Type
Both Ends Tapped Shaft
Series
SFW
End Type
Both Ends Tapped
Core Type
Solid
Operating Temperature - Maximum
230 Degrees F
Surface Hardness - Minimum
60 HRC

Description

Linear Shaft, System of Measurement Inch, Diameter 1/4 in, Shaft Type Both Ends Tapped Shaft, End Type Both Ends Tapped, Core Type Solid, Overall Length 18 in, Surface Hardness - Minimum 60 HRC, Material Carbon Steel, End Thread Size #5-40, Mounting Hole Thread Size Not Applicable, Diameter Tolerance - Minimum 0.249 in, Diameter Tolerance - Maximum 0.25 in, Mounting Hole Center to Center Not Applicable, Mounting Hole Center to Shaft End Not Applicable, End Thread Length 0.25 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.