Linear Shaft, 1/4 in D, Carbon Steel

  • Mfr # SFW4X6FS102

  • Zoro # G2666623


product price:  $22.19
/ea

Key Features

Shaft Dia.
1/4 in
Material
Carbon Steel
Dimension L
6
For Use With
Slide/Sleeve Bearing
Travel Length (In.)
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SFW4X6FS102
Zoro #
G2666623
UPC #
-
Country of Origin
Japan

Dimensions

Shaft Dia.
1/4 in
Length
6 in
Dimension L
6
Travel Length (In.)
6 in
Dimension B
0.25 in
Dimension M
#5-40
Thread Length (In.)
0.25 in
Dia. Tolerance Max.
0.2498 in
Thread Size
#5-40
Mounting End Dia. (In.)
0.25 in
Dia. Tolerance Min.
0.2494 in
Diameter Tolerance Class
g6
Diameter Tolerance - Minimum
0.249 in
End Thread Length
0.25 in
Diameter Tolerance - Maximum
0.25 in
Diameter
1/4 in
End Thread Diameter
0.125 in
End Thread Size
#5-40
Overall Length
6 in

Details

Item
Linear Shaft
Material
Carbon Steel
For Use With
Slide/Sleeve Bearing
Temp. Range (F)
230 Degrees F
Type
One End Tapped Shaft
Min. Surface Hardness
60 RC
System of Measurement
Inch
Surface Roughness
16 uin
Roughness
0.4 um Ra
Tolerance Class
g6
Series
SFW
Shaft Type
One End Tapped Shaft
Operating Temperature - Maximum
230 Degrees F
Core Type
Solid
Surface Hardness - Minimum
60 HRC
End Type
One End Tapped

Description

Linear Shaft, System of Measurement Inch, Diameter 1/4 in, Shaft Type One End Tapped Shaft, End Type One End Tapped, Core Type Solid, Overall Length 6 in, Surface Hardness - Minimum 60 HRC, Material Carbon Steel, End Thread Size #5-40, Mounting Hole Thread Size Not Applicable, Diameter Tolerance - Minimum 0.249 in, Diameter Tolerance - Maximum 0.25 in, Mounting Hole Center to Center Not Applicable, Mounting Hole Center to Shaft End Not Applicable, End Thread Length 0.25 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.