Linear Shaft, 1/4 in D, Carbon Steel

  • Mfr # SFW4X6FS103

  • Zoro # G1229873


product price: $32.59
/ea

Key Features

Shaft Dia.
1/4 in
Material
Carbon Steel
Dimension L
6
Thread Length (In.)
0.25 in
For Use With
Slide/Sleeve Bearing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SFW4X6FS103
Zoro #
G1229873
UPC #
-
Country of Origin
Japan

Dimensions

Shaft Dia.
1/4 in
Length
6 in
Dimension L
6
Thread Length (In.)
0.25 in
Dimension B
0.25 in
Travel Length (In.)
6 in
Thread Size
#5-40
Mounting End Dia. (In.)
0.25 in
Dia. Tolerance Max.
0.2498 in
Dimension M
#5-40
Dia. Tolerance Min.
0.2494 in
Diameter Tolerance Class
g6
End Thread Length
0.25 in
End Thread Size
#5-40
Diameter Tolerance - Maximum
0.25 in
Overall Length
6 in
Diameter
1/4 in
Diameter Tolerance - Minimum
0.249 in
End Thread Diameter
0.125 in

Details

Item
Linear Shaft
Material
Carbon Steel
For Use With
Slide/Sleeve Bearing
Type
Both Ends Tapped Shaft
Min. Surface Hardness
60 RC
Temp. Range (F)
230 Degrees F
System of Measurement
Inch
Surface Roughness
16 uin
Shaft Type
Both Ends Tapped Shaft
Roughness
0.4 um Ra
Tolerance Class
g6
Series
SFW
End Type
Both Ends Tapped
Core Type
Solid
Surface Hardness - Minimum
60 HRC
Operating Temperature - Maximum
230 Degrees F

Description

Linear Shaft, System of Measurement Inch, Diameter 1/4 in, Shaft Type Both Ends Tapped Shaft, End Type Both Ends Tapped, Core Type Solid, Overall Length 6 in, Surface Hardness - Minimum 60 HRC, Material Carbon Steel, End Thread Size #5-40, Mounting Hole Thread Size Not Applicable, Diameter Tolerance - Minimum 0.249 in, Diameter Tolerance - Maximum 0.25 in, Mounting Hole Center to Center Not Applicable, Mounting Hole Center to Shaft End Not Applicable, End Thread Length 0.25 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.