Linear Shaft, 3/8 in D, Carbon Steel

  • Mfr # SFW6X18FS102

  • Zoro # G1568016


product price: $30.49
/ea

Key Features

Shaft Dia.
3/8 in
Material
Carbon Steel
Min. Surface Hardness
60 RC
Thread Length (In.)
0.33 in
Type
One End Tapped Shaft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SFW6X18FS102
Zoro #
G1568016
UPC #
-
Country of Origin
Japan

Dimensions

Shaft Dia.
3/8 in
Length
18 in
Thread Length (In.)
0.33 in
Mounting End Dia. (In.)
0.375 in
Thread Size
#8-32
Dia. Tolerance Max.
0.3748 in
Dimension L
18
Dimension M
#8-32
Travel Length (In.)
18 in
Dimension B
0.33 in
Dia. Tolerance Min.
0.3744 in
Diameter Tolerance Class
g6
End Thread Diameter
0.164 in
Diameter Tolerance - Minimum
0.374 in
End Thread Size
#8-32
End Thread Length
0.33 in
Diameter
3/8 in
Overall Length
18 in
Diameter Tolerance - Maximum
0.375 in

Details

Item
Linear Shaft
Material
Carbon Steel
Min. Surface Hardness
60 RC
Type
One End Tapped Shaft
For Use With
Slide/Sleeve Bearing
Temp. Range (F)
230 Degrees F
System of Measurement
Inch
Surface Roughness
16 uin
End Type
One End Tapped
Surface Hardness - Minimum
60 HRC
Series
SFW
Core Type
Solid
Operating Temperature - Maximum
230 Degrees F
Shaft Type
One End Tapped Shaft
Tolerance Class
g6
Roughness
0.4 um Ra

Description

Linear Shaft, System of Measurement Inch, Diameter 3/8 in, Shaft Type One End Tapped Shaft, End Type One End Tapped, Core Type Solid, Overall Length 18 in, Surface Hardness - Minimum 60 HRC, Material Carbon Steel, End Thread Size #8-32, Mounting Hole Thread Size Not Applicable, Diameter Tolerance - Minimum 0.374 in, Diameter Tolerance - Maximum 0.375 in, Mounting Hole Center to Center Not Applicable, Mounting Hole Center to Shaft End Not Applicable, End Thread Length 0.33 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.