Linear Shaft, 3/8 in D, Carbon Steel

  • Mfr # SFW6X18FS103

  • Zoro # G2753195


product price: $41.99
/ea

Key Features

Shaft Dia.
3/8 in
Material
Carbon Steel
Travel Length (In.)
18 in
Dimension M
#8-32
Type
Both Ends Tapped Shaft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFW6X18FS103
Zoro #
G2753195
UPC #
-
Country of Origin
Japan

Dimensions

Shaft Dia.
3/8 in
Length
18 in
Travel Length (In.)
18 in
Dimension M
#8-32
Mounting End Dia. (In.)
0.375 in
Dimension L
18
Dia. Tolerance Max.
0.3748 in
Dimension B
0.33 in
Dia. Tolerance Min.
0.3744 in
Thread Length (In.)
0.33 in
Thread Size
#8-32
Diameter Tolerance Class
g6
Diameter
3/8 in
Overall Length
18 in
End Thread Length
0.33 in
End Thread Size
#8-32
Diameter Tolerance - Minimum
0.374 in
End Thread Diameter
0.164 in
Diameter Tolerance - Maximum
0.375 in

Details

Item
Linear Shaft
Material
Carbon Steel
Type
Both Ends Tapped Shaft
For Use With
Slide/Sleeve Bearing
Min. Surface Hardness
60 RC
Temp. Range (F)
230 Degrees F
System of Measurement
Inch
Surface Roughness
16 uin
Core Type
Solid
Shaft Type
Both Ends Tapped Shaft
End Type
Both Ends Tapped
Operating Temperature - Maximum
230 Degrees F
Tolerance Class
g6
Series
SFW
Surface Hardness - Minimum
60 HRC
Roughness
0.4 um Ra

Description

Linear Shaft, System of Measurement Inch, Diameter 3/8 in, Shaft Type Both Ends Tapped Shaft, End Type Both Ends Tapped, Core Type Solid, Overall Length 18 in, Surface Hardness - Minimum 60 HRC, Material Carbon Steel, End Thread Size #8-32, Mounting Hole Thread Size Not Applicable, Diameter Tolerance - Minimum 0.374 in, Diameter Tolerance - Maximum 0.375 in, Mounting Hole Center to Center Not Applicable, Mounting Hole Center to Shaft End Not Applicable, End Thread Length 0.33 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.