Linear Shaft, 3/8 in D, Carbon Steel

  • Mfr # SFW6X24FS102

  • Zoro # G3466251


product price: $34.69
/ea

Key Features

Shaft Dia.
3/8 in
Material
Carbon Steel
Dimension B
0.33 in
Type
One End Tapped Shaft
Travel Length (In.)
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFW6X24FS102
Zoro #
G3466251
UPC #
-
Country of Origin
Japan

Dimensions

Shaft Dia.
3/8 in
Length
24 in
Dimension B
0.33 in
Travel Length (In.)
24 in
Dia. Tolerance Max.
0.3748 in
Dia. Tolerance Min.
0.3744 in
Thread Size
#8-32
Dimension M
#8-32
Thread Length (In.)
0.33 in
Mounting End Dia. (In.)
0.375 in
Dimension L
24
Diameter Tolerance Class
g6
End Thread Length
0.33 in
Overall Length
24 in
End Thread Diameter
0.164 in
Diameter Tolerance - Maximum
0.375 in
Diameter Tolerance - Minimum
0.374 in
End Thread Size
#8-32
Diameter
3/8 in

Details

Item
Linear Shaft
Material
Carbon Steel
Type
One End Tapped Shaft
For Use With
Slide/Sleeve Bearing
Min. Surface Hardness
60 RC
Temp. Range (F)
230 Degrees F
System of Measurement
Inch
Surface Roughness
16 uin
Roughness
0.4 um Ra
End Type
One End Tapped
Shaft Type
One End Tapped Shaft
Core Type
Solid
Tolerance Class
g6
Surface Hardness - Minimum
60 HRC
Operating Temperature - Maximum
230 Degrees F
Series
SFW

Description

Linear Shaft, System of Measurement Inch, Diameter 3/8 in, Shaft Type One End Tapped Shaft, End Type One End Tapped, Core Type Solid, Overall Length 24 in, Surface Hardness - Minimum 60 HRC, Material Carbon Steel, End Thread Size #8-32, Mounting Hole Thread Size Not Applicable, Diameter Tolerance - Minimum 0.374 in, Diameter Tolerance - Maximum 0.375 in, Mounting Hole Center to Center Not Applicable, Mounting Hole Center to Shaft End Not Applicable, End Thread Length 0.33 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.