Linear Shaft, 3/8 in D, Carbon Steel

  • Mfr # SFW6X8.50FS115

  • Zoro # G0464536


product price: $32.89
/ea

Key Features

Shaft Dia.
3/8 in
Material
Carbon Steel
Travel Length (In.)
8 in
Dimension M
1/4-20
Mounting End Dia. (In.)
0.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SFW6X8.50FS115
Zoro #
G0464536
UPC #
-
Country of Origin
Japan

Dimensions

Shaft Dia.
3/8 in
Length
8 1/2 in
Travel Length (In.)
8 in
Dimension M
1/4-20
Mounting End Dia. (In.)
0.25 in
Dia. Tolerance Min.
0.3744 in
Dimension B
0.31 in
Dimension F
0.5 in
Thread Length (In.)
0.31 in
Dia. Tolerance Max.
0.3748 in
Dimension L
8.5
Dimension P
0.25 in
Dimension G
8.000
Thread Size
1/4"-20
Diameter Tolerance Class
g6
End Thread Diameter
0.25 in
End Thread Length
0.31 in
Diameter Tolerance - Maximum
0.375 in
Overall Length
8.5 in
End Thread Size
1/4-20
Diameter
3/8 in
Diameter Tolerance - Minimum
0.374 in

Details

Item
Linear Shaft
Material
Carbon Steel
For Use With
Slide/Sleeve Bearing
Temp. Range (F)
230 Degrees F
Type
One End Threaded Shaft
Min. Surface Hardness
60 RC
System of Measurement
Inch
Surface Roughness
16 uin
Roughness
0.4 um Ra
Shaft Type
One End Threaded Shaft
End Type
One End Threaded
Surface Hardness - Minimum
60 HRC
Tolerance Class
g6
Operating Temperature - Maximum
230 Degrees F
Series
SFW
Core Type
Solid

Description

Linear Shaft, System of Measurement Inch, Diameter 3/8 in, Shaft Type One End Threaded Shaft, End Type One End Threaded, Core Type Solid, Overall Length 8.5 in, Surface Hardness - Minimum 60 HRC, Material Carbon Steel, End Thread Size 1/4-20, Mounting Hole Thread Size Not Applicable, Diameter Tolerance - Minimum 0.374 in, Diameter Tolerance - Maximum 0.375 in, Mounting Hole Center to Center Not Applicable, Mounting Hole Center to Shaft End Not Applicable, End Thread Length 0.31 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.