Linear Shaft, 3/8 in D, Carbon Steel

  • Mfr # SFW6X9FS116

  • Zoro # G1080423


product price:  $58.75
/ea

Key Features

Shaft Dia.
3/8 in
Material
Carbon Steel
Type
Both Ends Threaded Shaft
Dimension L
9
Min. Surface Hardness
60 RC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SFW6X9FS116
Zoro #
G1080423
UPC #
-
Country of Origin
Japan

Dimensions

Shaft Dia.
3/8 in
Length
9 in
Dimension L
9
Mounting End Dia. (In.)
0.25 in
Dimension P
0.25 in
Thread Size
# 8-32
Dimension F
0.5 in
Thread Length (In.)
0.31 in
Dimension M
1/4-20
Dia. Tolerance Min.
0.3744 in
Travel Length (In.)
8 in
Dimension G
8.000
Dia. Tolerance Max.
0.3748 in
Diameter Tolerance Class
g6
Overall Length
9 in
End Thread Diameter
0.25 in
End Thread Length
0.31 in
End Thread Size
1/4-20
Diameter
3/8 in
Diameter Tolerance - Minimum
0.374 in
Diameter Tolerance - Maximum
0.375 in

Details

Item
Linear Shaft
Material
Carbon Steel
Type
Both Ends Threaded Shaft
Min. Surface Hardness
60 RC
For Use With
Slide/Sleeve Bearing
Temp. Range (F)
230 Degrees F
System of Measurement
Inch
Surface Roughness
16 uin
Core Type
Solid
End Type
Both Ends Threaded
Operating Temperature - Maximum
230 Degrees F
Roughness
0.4 um Ra
Series
SFW
Tolerance Class
g6
Surface Hardness - Minimum
60 HRC
Shaft Type
Both Ends Threaded Shaft

Description

Linear Shaft, System of Measurement Inch, Diameter 3/8 in, Shaft Type Both Ends Threaded Shaft, End Type Both Ends Threaded, Core Type Solid, Overall Length 9 in, Surface Hardness - Minimum 60 HRC, Material Carbon Steel, End Thread Size 1/4-20, Mounting Hole Thread Size Not Applicable, Diameter Tolerance - Minimum 0.374 in, Diameter Tolerance - Maximum 0.375 in, Mounting Hole Center to Center Not Applicable, Mounting Hole Center to Shaft End Not Applicable, End Thread Length 0.31 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.