Linear Shaft, 1/2 in D, Carbon Steel

  • Mfr # SFW8X13.25FS116

  • Zoro # G1305281


product price:  $57.99
/ea

Key Features

Shaft Dia.
1/2 in
Material
Carbon Steel
Travel Length (In.)
12 in
Dimension P
0.313 in
For Use With
Slide/Sleeve Bearing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SFW8X13.25FS116
Zoro #
G1305281
UPC #
-
Country of Origin
Japan

Dimensions

Shaft Dia.
1/2 in
Length
13 1/4 in
Travel Length (In.)
12 in
Dimension P
0.313 in
Mounting End Dia. (In.)
0.313 in
Thread Length (In.)
0.39 in
Dimension G
12.000
Thread Size
1/4-20
Dia. Tolerance Max.
0.4998 in
Dimension F
0.63 in
Dia. Tolerance Min.
0.4993 in
Dimension M
5/16-18
Dimension L
13.25
Diameter Tolerance Class
g6
Overall Length
13.25 in
Diameter
1/2 in
Diameter Tolerance - Maximum
0.5 in
Diameter Tolerance - Minimum
0.499 in
End Thread Size
5/16-18
End Thread Diameter
0.3125 in
End Thread Length
0.39 in

Details

Item
Linear Shaft
Material
Carbon Steel
For Use With
Slide/Sleeve Bearing
Type
Both Ends Threaded Shaft
Temp. Range (F)
230 Degrees F
Min. Surface Hardness
60 RC
System of Measurement
Inch
Surface Roughness
16 uin
Tolerance Class
g6
Roughness
0.4 um Ra
Surface Hardness - Minimum
60 HRC
Series
SFW
Shaft Type
Both Ends Threaded Shaft
Core Type
Solid
Operating Temperature - Maximum
230 Degrees F
End Type
Both Ends Threaded

Description

Linear Shaft, System of Measurement Inch, Diameter 1/2 in, Shaft Type Both Ends Threaded Shaft, End Type Both Ends Threaded, Core Type Solid, Overall Length 13.25 in, Surface Hardness - Minimum 60 HRC, Material Carbon Steel, End Thread Size 5/16-18, Mounting Hole Thread Size Not Applicable, Diameter Tolerance - Minimum 0.499 in, Diameter Tolerance - Maximum 0.5 in, Mounting Hole Center to Center Not Applicable, Mounting Hole Center to Shaft End Not Applicable, End Thread Length 0.39 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.