Linear Shaft, 1/2 in D, Carbon Steel

  • Mfr # SFW8X24.63FS115

  • Zoro # G2425281


product price: $54.59
/ea

Key Features

Shaft Dia.
1/2 in
Material
Carbon Steel
Dimension L
24.63
Dimension F
0.63 in
Dimension B
0.39 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFW8X24.63FS115
Zoro #
G2425281
UPC #
-
Country of Origin
Japan

Dimensions

Shaft Dia.
1/2 in
Length
24 5/8 in
Dimension L
24.63
Dimension F
0.63 in
Dimension B
0.39 in
Dimension P
0.313 in
Dia. Tolerance Max.
0.4998 in
Dia. Tolerance Min.
0.4993 in
Thread Size
5/16"-18
Dimension G
24.000
Thread Length (In.)
0.39 in
Mounting End Dia. (In.)
0.313 in
Travel Length (In.)
24 in
Dimension M
5/16-18
Diameter Tolerance Class
g6
Diameter
1/2 in
End Thread Length
0.39 in
Diameter Tolerance - Minimum
0.499 in
End Thread Size
5/16-18
Diameter Tolerance - Maximum
0.5 in
Overall Length
24.63 in
End Thread Diameter
0.3125 in

Details

Item
Linear Shaft
Material
Carbon Steel
Type
One End Threaded Shaft
Temp. Range (F)
230 Degrees F
For Use With
Slide/Sleeve Bearing
Min. Surface Hardness
60 RC
System of Measurement
Inch
Surface Roughness
16 uin
Series
SFW
Core Type
Solid
Roughness
0.4 um Ra
Operating Temperature - Maximum
230 Degrees F
Surface Hardness - Minimum
60 HRC
Shaft Type
One End Threaded Shaft
End Type
One End Threaded
Tolerance Class
g6

Description

Linear Shaft, System of Measurement Inch, Diameter 1/2 in, Shaft Type One End Threaded Shaft, End Type One End Threaded, Core Type Solid, Overall Length 24.63 in, Surface Hardness - Minimum 60 HRC, Material Carbon Steel, End Thread Size 5/16-18, Mounting Hole Thread Size Not Applicable, Diameter Tolerance - Minimum 0.499 in, Diameter Tolerance - Maximum 0.5 in, Mounting Hole Center to Center Not Applicable, Mounting Hole Center to Shaft End Not Applicable, End Thread Length 0.39 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.