Linear Shaft, 5/8 in D, Carbon Steel

  • Mfr # SFW10X9.50FS116

  • Zoro # G1511036


product price:  $57.79
/ea

Key Features

Shaft Dia.
5/8 in
Material
Carbon Steel
Travel Length (In.)
8 in
Dimension L
9.5
Dimension G
8.000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFW10X9.50FS116
Zoro #
G1511036
UPC #
-
Country of Origin
Japan

Dimensions

Shaft Dia.
5/8 in
Length
9 1/2 in
Travel Length (In.)
8 in
Dimension L
9.5
Dimension G
8.000
Dia. Tolerance Max.
0.6248 in
Dimension P
0.375 in
Thread Length (In.)
0.47 in
Mounting End Dia. (In.)
0.375 in
Dimension M
3/8-16
Dia. Tolerance Min.
0.6243 in
Dimension F
0.75 in
Thread Size
1/4-20
Diameter Tolerance Class
g6
Diameter Tolerance - Minimum
0.624 in
End Thread Diameter
0.375 in
End Thread Length
0.47 in
Diameter Tolerance - Maximum
0.625 in
End Thread Size
3/8-16
Overall Length
9.5 in
Diameter
5/8 in

Details

Item
Linear Shaft
Material
Carbon Steel
Type
Both Ends Threaded Shaft
For Use With
Slide/Sleeve Bearing
Temp. Range (F)
230 Degrees F
Min. Surface Hardness
60 RC
System of Measurement
Inch
Surface Roughness
16 uin
Operating Temperature - Maximum
230 Degrees F
Surface Hardness - Minimum
60 HRC
Core Type
Solid
Roughness
0.4 um Ra
Series
SFW
End Type
Both Ends Threaded
Shaft Type
Both Ends Threaded Shaft
Tolerance Class
g6

Description

Linear Shaft, System of Measurement Inch, Diameter 5/8 in, Shaft Type Both Ends Threaded Shaft, End Type Both Ends Threaded, Core Type Solid, Overall Length 9.5 in, Surface Hardness - Minimum 60 HRC, Material Carbon Steel, End Thread Size 3/8-16, Mounting Hole Thread Size Not Applicable, Diameter Tolerance - Minimum 0.624 in, Diameter Tolerance - Maximum 0.625 in, Mounting Hole Center to Center Not Applicable, Mounting Hole Center to Shaft End Not Applicable, End Thread Length 0.47 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.