Linear Shaft, 3/4 in D, Carbon Steel

  • Mfr # SFW12X14FS116

  • Zoro # G3014602


product price: $76.59
/ea
Free Shipping & Returns

Key Features

Shaft Dia.
3/4 in
Material
Carbon Steel
Dimension F
1 in
Dimension L
14
Dimension P
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFW12X14FS116
Zoro #
G3014602
UPC #
-
Country of Origin
Japan

Dimensions

Shaft Dia.
3/4 in
Length
14 in
Dimension F
1 in
Dimension L
14
Dimension P
0.5 in
Thread Size
5/16-18
Mounting End Dia. (In.)
0.5 in
Dimension M
1/2-13
Dimension G
12.000
Thread Length (In.)
0.63 in
Dia. Tolerance Max.
0.7497 in
Travel Length (In.)
12 in
Dia. Tolerance Min.
0.7492 in
Diameter Tolerance Class
g6
End Thread Diameter
0.5 in
Overall Length
14 in
End Thread Length
0.63 in
Diameter
3/4 in
End Thread Size
1/2-13
Diameter Tolerance - Minimum
0.749 in
Diameter Tolerance - Maximum
0.75 in

Details

Item
Linear Shaft
Material
Carbon Steel
Temp. Range (F)
230 Degrees F
For Use With
Slide/Sleeve Bearing
Min. Surface Hardness
60 RC
Type
Both Ends Threaded Shaft
System of Measurement
Inch
Surface Roughness
16 uin
Core Type
Solid
Shaft Type
Both Ends Threaded Shaft
Roughness
0.4 um Ra
Tolerance Class
g6
Operating Temperature - Maximum
230 Degrees F
Series
SFW
End Type
Both Ends Threaded
Surface Hardness - Minimum
60 HRC

Description

Linear Shaft, System of Measurement Inch, Diameter 3/4 in, Shaft Type Both Ends Threaded Shaft, End Type Both Ends Threaded, Core Type Solid, Overall Length 14 in, Surface Hardness - Minimum 60 HRC, Material Carbon Steel, End Thread Size 1/2-13, Mounting Hole Thread Size Not Applicable, Diameter Tolerance - Minimum 0.749 in, Diameter Tolerance - Maximum 0.75 in, Mounting Hole Center to Center Not Applicable, Mounting Hole Center to Shaft End Not Applicable, End Thread Length 0.63 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.