Linear Shaft, 3/4 in D, Carbon Steel

  • Mfr # SFW12X24FS102

  • Zoro # G2616835


product price:  $53.15
/ea

Key Features

Shaft Dia.
3/4 in
Material
Carbon Steel
Temp. Range (F)
230 Degrees F
Dimension M
5/16-18
Dia. Tolerance Max.
0.7497 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SFW12X24FS102
Zoro #
G2616835
UPC #
-
Country of Origin
Japan

Dimensions

Shaft Dia.
3/4 in
Length
24 in
Dimension M
5/16-18
Dia. Tolerance Max.
0.7497 in
Dimension L
24
Dia. Tolerance Min.
0.7492 in
Travel Length (In.)
24 in
Thread Length (In.)
0.625 in
Thread Size
5/16"-18
Mounting End Dia. (In.)
0.75 in
Dimension B
0.625 in
Diameter Tolerance Class
g6
End Thread Size
5/16-18
Diameter
3/4 in
End Thread Length
0.625 in
Diameter Tolerance - Maximum
0.75 in
Diameter Tolerance - Minimum
0.749 in
End Thread Diameter
0.3125 in
Overall Length
24 in

Details

Item
Linear Shaft
Material
Carbon Steel
Temp. Range (F)
230 Degrees F
For Use With
Slide/Sleeve Bearing
Type
One End Tapped Shaft
Min. Surface Hardness
60 RC
System of Measurement
Inch
Surface Roughness
16 uin
End Type
One End Tapped
Roughness
0.4 um Ra
Series
SFW
Shaft Type
One End Tapped Shaft
Surface Hardness - Minimum
60 HRC
Tolerance Class
g6
Operating Temperature - Maximum
230 Degrees F
Core Type
Solid

Description

Linear Shaft, System of Measurement Inch, Diameter 3/4 in, Shaft Type One End Tapped Shaft, End Type One End Tapped, Core Type Solid, Overall Length 24 in, Surface Hardness - Minimum 60 HRC, Material Carbon Steel, End Thread Size 5/16-18, Mounting Hole Thread Size Not Applicable, Diameter Tolerance - Minimum 0.749 in, Diameter Tolerance - Maximum 0.75 in, Mounting Hole Center to Center Not Applicable, Mounting Hole Center to Shaft End Not Applicable, End Thread Length 0.625 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.